Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4834405
  • Mfr #: LCU3-0111-RA_14x10
$18.45
  • Item: Caution Sign
  • Sign Material: Recycled Aluminum
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Lyle #LCU3-0111-RA_14X10 Specifications

  • Zoro #: G4834405
  • Mfr #: LCU3-0111-RA_14x10
Item: Caution Sign Sign Material: Recycled Aluminum
Subject Matter: Personal Protection Legend: Eye Protection Required In This Area
Mounting Style: Corner Holes Printed Language: English
Material: Recycled Aluminum Legend/Background Color: Black/Yellow
Language: English Width: 14 in
Legend Style: Text Header: Caution
Sign Mounting Style: With Mounting Holes UV Resistant: No
Height: 10 in Glow-in-the-Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Eye Protection Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0111-RA_14X10