Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4833748
  • Mfr #: LCU3-0122-RA_14x10
$18.45
  • Legend: Look Up Power Lines Overhead
  • Sign Mounting Style: With Mounting Holes
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0122-RA_14X10 Specifications

  • Zoro #: G4833748
  • Mfr #: LCU3-0122-RA_14x10
Legend: Look Up Power Lines Overhead Sign Mounting Style: With Mounting Holes
Header: Caution Legend/Background Color: Black/Yellow
Language: English Width: 14 in
Sign Material: Recycled Aluminum Glow-in-the-Dark: No
UV Resistant: No Item: Caution Sign
Printed Language: English Subject Matter: Electrical Hazard
Mounting Style: Corner Holes Height: 10 in
Material: Recycled Aluminum Legend Style: Text
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Look Up Power Lines Overhead, Printed Language English

Reviews of Lyle #LCU3-0122-RA_14X10