Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4832908
  • Mfr #: LCU3-0137-RA_14x10
$18.45
  • Glow-in-the-Dark: No
  • Sign Mounting Style: Mounting Holes
  • Sign Material: Aluminum
See full product details
Orders over $75 ship free.

Lyle #LCU3-0137-RA_14X10 Specifications

  • Zoro #: G4832908
  • Mfr #: LCU3-0137-RA_14x10
Glow-in-the-Dark: No Sign Mounting Style: Mounting Holes
Sign Material: Aluminum Item: Caution Sign
Legend: Floor Slippery When Wet Legend/Background Color: Black/Yellow
Height: 10 in Width: 14 in
Printed Language: English Mounting Style: Corner Holes
UV Resistant: Yes Subject Matter: Slip, Trip, and Falls
Material: Recycled Aluminum Legend Style: Text
Language: English Sign Shape: Horizontal Rectangle
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Depth: 1/25 in
Thickness: 0.04 in Retroreflective Grade: Engineer Grade
State Specific Sign: No Outdoor Life Expectancy: Outdoor 3 to 5 yr
Sign Header: Caution Minimum Service Temperature: -40 Degrees F
Average Outdoor Durability: 3 to 5 yr Material Properties: Rigid
ANSI 969 Compliant: No Maximum Service Temperature: 130 Degrees F
Anti-Slip Surface: No Glow In The Dark: No
Legend Pictogram Description: Slip Hazard ADA Compliant: No
Abrasion Resistant: No Sign Header Text Color: Yellow
Graffiti Resistant: Yes Sign Legend Style: Symbol and Text
Metal Detectable: Yes Protective Coating: Clear Film Laminate
Number of Printed Sides: 1 Material Special Properties: Metal Detectable
Sign Legend: Floor Slippery When Wet Maximum Viewing Distance - Favorable Conditions: 40 ft
ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006 Mirror Print: No
Mounting Pattern: 4 Corner Indoor/Outdoor Usage: Indoor/Outdoor
OSHA Regulations: OSHA 29 CFR 1910.145 Sign Format: ANSI/OSHA Format
Mounting Hole Dia.: 0.1875 in Legend Pictogram ID: PSTF-20
Sign Header Style: Text Write on Surface: No
Sign Header Background Color: Black Corrosion Resistant: Yes
Sign Legend Background Color: Yellow Maximum Viewing Distance - Unfavorable Conditions: 6 ft
Sign Legend Text Color: Black Sign Mounting Location: Wall
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0137-RA_14X10