Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4832600
  • Mfr #: LCU3-0142-RA_14x10
$19.19
  • Height: 10 in
  • Legend Style: Text
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0142-RA_14X10 Specifications

  • Zoro #: G4832600
  • Mfr #: LCU3-0142-RA_14x10
Height: 10 in Legend Style: Text
Item: Caution Sign Width: 14 in
Sign Mounting Style: With Mounting Holes Legend: Stairway
Sign Material: Recycled Aluminum UV Resistant: No
Glow-in-the-Dark: No Printed Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Stairway, Printed Language English

Reviews of Lyle #LCU3-0142-RA_14X10