Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4831526
  • Mfr #: LCU3-0160-RA_14x10
$18.43
  • Legend/Background Color: Black/Yellow
  • Legend: High Noise Area Wear Hearing Protection
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Lyle #LCU3-0160-RA_14X10 Specifications

  • Zoro #: G4831526
  • Mfr #: LCU3-0160-RA_14x10
Legend/Background Color: Black/Yellow Legend: High Noise Area Wear Hearing Protection
Subject Matter: Personal Protection Legend Style: Text
Item: Caution Sign UV Resistant: No
Glow-in-the-Dark: No Material: Recycled Aluminum
Mounting Style: Corner Holes Height: 10 in
Sign Material: Recycled Aluminum Header: Caution
Printed Language: English Language: English
Width: 14 in Sign Mounting Style: With Mounting Holes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend High Noise Area Wear Hearing Protection, Printed Language English

Reviews of Lyle #LCU3-0160-RA_14X10