Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4831465
  • Mfr #: LCU3-0161-RA_14x10
$18.43
  • Glow-in-the-Dark: No
  • UV Resistant: No
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0161-RA_14X10 Specifications

  • Zoro #: G4831465
  • Mfr #: LCU3-0161-RA_14x10
Glow-in-the-Dark: No UV Resistant: No
Header: Caution Language: English
Sign Material: Recycled Aluminum Legend/Background Color: Black/Yellow
Sign Mounting Style: With Mounting Holes Legend: Wear Ear Protection
Mounting Style: Corner Holes Subject Matter: Personal Protection
Legend Style: Text Width: 14 in
Material: Recycled Aluminum Item: Caution Sign
Height: 10 in Printed Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Wear Ear Protection, Printed Language English

Reviews of Lyle #LCU3-0161-RA_14X10