Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4830981
  • Mfr #: LCU3-0169-RA_14x10
$18.43
  • Height: 10 in
  • Sign Mounting Style: With Mounting Holes
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0169-RA_14X10 Specifications

  • Zoro #: G4830981
  • Mfr #: LCU3-0169-RA_14x10
Height: 10 in Sign Mounting Style: With Mounting Holes
Header: Caution Glow-in-the-Dark: No
Sign Material: Recycled Aluminum Legend: Goggles Required In This Area
Subject Matter: Personal Protection Width: 14 in
Item: Caution Sign Material: Recycled Aluminum
UV Resistant: No Printed Language: English
Legend Style: Text Mounting Style: Corner Holes
Legend/Background Color: Black/Yellow Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Goggles Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0169-RA_14X10