Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4830920
  • Mfr #: LCU3-0170-RA_14x10
$18.45
  • Language: English
  • Header: Caution
  • Height: 10 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0170-RA_14X10 Specifications

  • Zoro #: G4830920
  • Mfr #: LCU3-0170-RA_14x10
Language: English Header: Caution
Height: 10 in Legend/Background Color: Black/Yellow
Item: Reflective Eye Caution Sign Legend: High Intensity Ultraviolet Light Wear Eye Protection
Mounting Style: Corner Holes Legend Style: Text
Sign Material: Recycled Aluminum Glow-in-the-Dark: No
UV Resistant: No Material: Recycled Aluminum
Printed Language: English Width: 14 in
Subject Matter: Personal Protection Sign Mounting Style: With Mounting Holes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Eye Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend High Intensity Ultraviolet Light Wear Eye Protection, Printed Language English

Reviews of Lyle #LCU3-0170-RA_14X10