Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4830388
  • Mfr #: LCU3-0179-RA_14x10
$18.43
  • Legend Style: Text
  • Height: 10 in
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0179-RA_14X10 Specifications

  • Zoro #: G4830388
  • Mfr #: LCU3-0179-RA_14x10
Legend Style: Text Height: 10 in
Item: Caution Sign Subject Matter: Personal Protection
Material: Recycled Aluminum Glow-in-the-Dark: No
Language: English Header: Caution
Printed Language: English Legend: Hard Hats Required
Legend/Background Color: Black/Yellow UV Resistant: No
Sign Mounting Style: With Mounting Holes Sign Material: Recycled Aluminum
Mounting Style: Corner Holes Width: 14 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hard Hats Required, Printed Language English

Reviews of Lyle #LCU3-0179-RA_14X10