Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4830080
  • Mfr #: LCU3-0184-RA_14x10
$18.45
  • UV Resistant: No
  • Sign Material: Recycled Aluminum
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0184-RA_14X10 Specifications

  • Zoro #: G4830080
  • Mfr #: LCU3-0184-RA_14x10
UV Resistant: No Sign Material: Recycled Aluminum
Legend/Background Color: Black/Yellow Sign Mounting Style: With Mounting Holes
Width: 14 in Legend: Wear Your Respirator
Legend Style: Text Subject Matter: Personal Protection
Mounting Style: Corner Holes Material: Recycled Aluminum
Language: English Item: Caution Sign
Printed Language: English Height: 10 in
Glow-in-the-Dark: No Header: Caution
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Wear Your Respirator, Printed Language English

Reviews of Lyle #LCU3-0184-RA_14X10