Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4829785
  • Mfr #: LCU3-0189-RA_14x10
$18.43
  • Sign Mounting Style: With Mounting Holes
  • Legend/Background Color: Black/Yellow
  • Header: Caution
See full product details
Orders over $75 ship free.

Lyle #LCU3-0189-RA_14X10 Specifications

  • Zoro #: G4829785
  • Mfr #: LCU3-0189-RA_14x10
Sign Mounting Style: With Mounting Holes Legend/Background Color: Black/Yellow
Header: Caution Legend Style: Text
UV Resistant: No Sign Material: Recycled Aluminum
Item: Caution Sign Legend: Wear Protective Equipment
Mounting Style: Corner Holes Language: English
Subject Matter: Personal Protection Height: 10 in
Printed Language: English Width: 14 in
Glow-in-the-Dark: No Material: Recycled Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Wear Protective Equipment, Printed Language English

Reviews of Lyle #LCU3-0189-RA_14X10