Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4829721
  • Mfr #: LCU3-0190-RA_14x10
$18.45
  • Sign Mounting Style: With Mounting Holes
  • UV Resistant: No
  • Legend: PPE Required Hard Hat Safety Glasses Hearing Protection FR Clothing
See full product details
Orders over $75 ship free.

Lyle #LCU3-0190-RA_14X10 Specifications

  • Zoro #: G4829721
  • Mfr #: LCU3-0190-RA_14x10
Sign Mounting Style: With Mounting Holes UV Resistant: No
Legend: PPE Required Hard Hat Safety Glasses Hearing Protection FR Clothing Height: 10 in
Glow-in-the-Dark: No Header: Caution
Material: Recycled Aluminum Sign Material: Recycled Aluminum
Printed Language: English Width: 14 in
Item: Caution Sign Legend Style: Text
Mounting Style: Corner Holes Legend/Background Color: Black/Yellow
Language: English Subject Matter: Personal Protection
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend PPE Required Hard Hat Safety Glasses Hearing Protection FR Clothing, Printed Language English

Reviews of Lyle #LCU3-0190-RA_14X10