Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign , 14" W, 10" H, English , Recycled Aluminum ,

  • Zoro #: G4829189
  • Mfr #: LCU3-0199-RA_14x10
$18.43
  • Item: Caution Sign
  • Legend Style: Blank
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Lyle #LCU3-0199-RA_14X10 Specifications

  • Zoro #: G4829189
  • Mfr #: LCU3-0199-RA_14x10
Item: Caution Sign Legend Style: Blank
Subject Matter: Personal Protection Header Background Color: Yellow
Sign Material: Recycled Aluminum Header Legend Color: Black
Mounting Style: Corner Holes Legend: No Legend
Legend/Background Color: Black/Yellow Sign Mounting Style: Mounting Holes
UV Resistant: No Material: Recycled Aluminum
Printed Language: English Glow-in-the-Dark: No
Height: 10" Header: Caution
Sign Background Color: White, Yellow Language: English
Width: 14" Sign Shape: Rectangle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Caution, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend (Blank), Printed Language English

Reviews of Lyle #LCU3-0199-RA_14X10