Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4828400
  • Mfr #: LCU3-0212-RA_14x10
$18.43
  • Sign Material: Recycled Aluminum
  • Width: 14 in
  • Mounting Style: Corner Holes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0212-RA_14X10 Specifications

  • Zoro #: G4828400
  • Mfr #: LCU3-0212-RA_14x10
Sign Material: Recycled Aluminum Width: 14 in
Mounting Style: Corner Holes UV Resistant: No
Legend: Arc Welding Glow-in-the-Dark: No
Language: English Material: Recycled Aluminum
Header: Caution Legend/Background Color: Black/Yellow
Sign Mounting Style: With Mounting Holes Printed Language: English
Height: 10 in Sign Background Color: Yellow
Legend Style: Text Item: Caution Sign
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Welding Hazard, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Arc Welding, Printed Language English

Reviews of Lyle #LCU3-0212-RA_14X10