Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4826486
  • Mfr #: LCU3-0244-RA_14x10
$18.43
  • Subject Matter: Personal Protection
  • Sign Background Color: Yellow
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0244-RA_14X10 Specifications

  • Zoro #: G4826486
  • Mfr #: LCU3-0244-RA_14x10
Subject Matter: Personal Protection Sign Background Color: Yellow
Legend/Background Color: Black/Yellow Height: 10 in
Printed Language: English Width: 14 in
Sign Legend Color: Black Sign Material: Recycled Aluminum
Sign Mounting Style: With Mounting Holes Glow-in-the-Dark: No
Legend: Wear Face Shield Material: Recycled Aluminum
Header: Caution Mounting Style: Corner Holes
Header Legend Color: Yellow UV Resistant: No
Legend Style: Text Item: Caution Sign
Header Background Color: Black Language: English
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Wear Face Shield, Printed Language English

Reviews of Lyle #LCU3-0244-RA_14X10