Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4825880
  • Mfr #: LCU3-0254-RA_14x10
$18.43
  • Mounting Style: Corner Holes
  • Header Background Color: Black
  • Sign Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #LCU3-0254-RA_14X10 Specifications

  • Zoro #: G4825880
  • Mfr #: LCU3-0254-RA_14x10
Mounting Style: Corner Holes Header Background Color: Black
Sign Material: Recycled Aluminum Legend Style: Text
Sign Legend Color: Black Item: Reflective Grounding Caution Sign
Sign Background Color: Yellow Glow-in-the-Dark: No
Subject Matter: Electrical Hazard Height: 10 in
UV Resistant: No Width: 14 in
Language: English Sign Mounting Style: With Mounting Holes
Header: Caution Legend/Background Color: Black/Yellow
Material: Recycled Aluminum Header Legend Color: Yellow
Printed Language: English Legend: Ground All Barrels
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Grounding Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Ground All Barrels, Printed Language English

Reviews of Lyle #LCU3-0254-RA_14X10