Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4840720
  • Mfr #: LCU3-0005-RA_10x7
$14.99
  • Sign Material: Recycled Aluminum
  • Mounting Style: Corner Holes
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0005-RA_10X7 Specifications

  • Zoro #: G4840720
  • Mfr #: LCU3-0005-RA_10x7
Sign Material: Recycled Aluminum Mounting Style: Corner Holes
Legend/Background Color: Black/Yellow Subject Matter: Clearance
Height: 7 in Sign Mounting Style: With Mounting Holes
Width: 10 in Legend Style: Text
Item: Caution Sign Language: English
Material: Recycled Aluminum Printed Language: English
Glow-in-the-Dark: No UV Resistant: No
Legend: Low Headroom Injury May Result Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0005-RA_10X7