Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4840005
  • Mfr #: LCU3-0017-RA_10x7
$14.96
  • Printed Language: English
  • Mounting Style: Corner Holes
  • Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0017-RA_10X7 Specifications

  • Zoro #: G4840005
  • Mfr #: LCU3-0017-RA_10x7
Printed Language: English Mounting Style: Corner Holes
Language: English Height: 7 in
Glow-in-the-Dark: No UV Resistant: Yes
Legend: Slippery Floor Falls May Result In Injury Sign Mounting Style: Mounting Holes
Legend/Background Color: Black/Yellow Legend Style: Text
Subject Matter: Slip, Trip, and Falls Sign Material: Aluminum
Material: Recycled Aluminum Width: 10 in
Item: Reflective Slippery Floor Caution Sign Retroreflective Grade: Engineer Grade
Sign Shape: Vertical Rectangle Thickness: 0.04 in
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Depth: 1/25 in
Minimum Service Temperature: -40 Degrees F Anti-Slip Surface: No
Abrasion Resistant: No ADA Compliant: No
Number of Printed Sides: 1 Mirror Print: No
ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006 Average Outdoor Durability: 3 to 5 yr
Sign Header: Caution Sign Legend Style: Symbol and Text
Write on Surface: No Sign Legend Text Color: Black
Mounting Hole Dia.: 0.1875 in Indoor/Outdoor Usage: Indoor/Outdoor
Protective Coating: Clear Film Laminate Sign Header Background Color: Yellow
Sign Legend: Slippery Floor. Falls May Result In Injury. Corrosion Resistant: Yes
State Specific Sign: No Sign Mounting Location: Wall
Graffiti Resistant: Yes Material Special Properties: Metal Detectable
Metal Detectable: Yes Maximum Service Temperature: 130 Degrees F
Sign Header Style: Symbol and Text Sign Format: ANSI/OSHA Format
Glow In The Dark: No Mounting Pattern: 4 Corner
Sign Legend Background Color: White ANSI 969 Compliant: No
Sign Header Text Color: Black Outdoor Life Expectancy: 3 to 5 yr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Slippery Floor Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0017-RA_10X7