Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4839521
  • Mfr #: LCU3-0025-RA_10x7
$14.96
  • Printed Language: English
  • Material: Recycled Aluminum
  • Width: 10 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0025-RA_10X7 Specifications

  • Zoro #: G4839521
  • Mfr #: LCU3-0025-RA_10x7
Printed Language: English Material: Recycled Aluminum
Width: 10 in Header: Caution
Language: English Sign Material: Aluminum
Legend Style: Text Legend/Background Color: Black/Yellow
Legend: Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers Height: 7 in
Subject Matter: Personal Protection Glow-in-the-Dark: No
Item: Caution Sign Mounting Style: Corner Holes
UV Resistant: Yes Sign Mounting Style: Mounting Holes
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Thickness: 0.04 in
Retroreflective Grade: Engineer Grade Depth: 1/25 in
Sign Shape: Vertical Rectangle ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color: Black Legend Pictogram Description: Magnetic Hazard
Outdoor Life Expectancy: Outdoor 3 to 5 yr Number of Printed Sides: 1
Mounting Pattern: 4 Corner ADA Compliant: No
Anti-Slip Surface: No Minimum Service Temperature: -40 Degrees F
Corrosion Resistant: Yes Mounting Hole Dia.: 0.1875 in
ANSI 969 Compliant: No Mirror Print: No
OSHA Regulations: OSHA 29 CFR 1910.145 Maximum Viewing Distance - Favorable Conditions: 20 ft
Sign Header: Caution Indoor/Outdoor Usage: Indoor/Outdoor
Maximum Service Temperature: 130 Degrees F Sign Header Text Color: Black
Sign Header Style: Symbol and Text Header Pictogram Description: Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Protective Coating: Clear Film Laminate State Specific Sign: No
Legend Pictogram ID: PRAD-19 Abrasion Resistant: No
Graffiti Resistant: Yes Glow In The Dark: No
Header Pictogram ID: PPIC-51 Metal Detectable: Yes
Sign Legend Background Color: White Sign Header Background Color: Yellow
Sign Mounting Location: Wall Average Outdoor Durability: 3 to 5 yr
Material Properties: Rigid Maximum Viewing Distance - Unfavorable Conditions: 5 ft
Material Special Properties: Metal Detectable Sign Format: ANSI/OSHA Format
Sign Legend Style: Symbol and Text Sign Legend: Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Write on Surface: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0025-RA_10X7