Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4839348
  • Mfr #: LCU3-0028-RA_10x7
$14.96
  • Height: 7 in
  • Language: English
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0028-RA_10X7 Specifications

  • Zoro #: G4839348
  • Mfr #: LCU3-0028-RA_10x7
Height: 7 in Language: English
Item: Caution Sign Legend/Background Color: Black/Yellow
Legend Style: Text Sign Mounting Style: With Mounting Holes
Header: Caution Material: Recycled Aluminum
Mounting Style: Corner Holes UV Resistant: No
Sign Material: Recycled Aluminum Width: 10 in
Legend: Very Hot Water. Burns or Injury May Occur. Printed Language: English
Glow-in-the-Dark: No Subject Matter: Hot
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Very Hot Water. Burns or Injury May Occur., Printed Language English

Reviews of Lyle #LCU3-0028-RA_10X7