Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4837905
  • Mfr #: LCU3-0052-RA_10x7
$14.96
  • Mounting Style: Corner Holes
  • Printed Language: English
  • Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #LCU3-0052-RA_10X7 Specifications

  • Zoro #: G4837905
  • Mfr #: LCU3-0052-RA_10x7
Mounting Style: Corner Holes Printed Language: English
Material: Recycled Aluminum Glow-in-the-Dark: No
Sign Material: Recycled Aluminum Height: 7 in
UV Resistant: No Legend/Background Color: Black/Yellow
Item: Caution Sign Subject Matter: Personal Protection
Width: 10 in Header: Caution
Legend: Ear Hazard Area Ear Protection Required At All Times Sign Mounting Style: With Mounting Holes
Legend Style: Text Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Ear Hazard Area Ear Protection Required At All Times, Printed Language English

Reviews of Lyle #LCU3-0052-RA_10X7