Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4837546
  • Mfr #: LCU3-0058-RA_10x7
$14.99
  • Sign Mounting Style: With Mounting Holes
  • Legend: Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0058-RA_10X7 Specifications

  • Zoro #: G4837546
  • Mfr #: LCU3-0058-RA_10x7
Sign Mounting Style: With Mounting Holes Legend: Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Legend/Background Color: Black/Yellow Item: Caution Sign
Material: Recycled Aluminum Width: 10 in
Height: 7 in Header: Caution
Printed Language: English Language: English
Mounting Style: Corner Holes Sign Material: Recycled Aluminum
Legend Style: Text Subject Matter: Personal Protection
Glow-in-the-Dark: No UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result., Printed Language English

Reviews of Lyle #LCU3-0058-RA_10X7