Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4837309
  • Mfr #: LCU3-0062-RA_10x7
$14.99
  • Item: Reflective Eye Caution Sign
  • Header: Caution
  • Sign Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0062-RA_10X7 Specifications

  • Zoro #: G4837309
  • Mfr #: LCU3-0062-RA_10x7
Item: Reflective Eye Caution Sign Header: Caution
Sign Mounting Style: With Mounting Holes Glow-in-the-Dark: No
UV Resistant: No Height: 7 in
Width: 10 in Legend Style: Text
Printed Language: English Legend: Do Not Operate Without Eye Protection
Sign Material: Recycled Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Eye Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Operate Without Eye Protection, Printed Language English

Reviews of Lyle #LCU3-0062-RA_10X7