Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4837065
  • Mfr #: LCU3-0066-RA_10x7
$14.99
  • Legend: Bump Caps Must Be Worn In This Area
  • Legend Style: Text
  • Height: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0066-RA_10X7 Specifications

  • Zoro #: G4837065
  • Mfr #: LCU3-0066-RA_10x7
Legend: Bump Caps Must Be Worn In This Area Legend Style: Text
Height: 7 in Legend/Background Color: Black/Yellow
Sign Material: Recycled Aluminum Sign Mounting Style: With Mounting Holes
Printed Language: English Mounting Style: Corner Holes
Subject Matter: Personal Protection Glow-in-the-Dark: No
UV Resistant: No Width: 10 in
Material: Recycled Aluminum Item: Caution Sign
Header: Caution Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Bump Caps Must Be Worn In This Area, Printed Language English

Reviews of Lyle #LCU3-0066-RA_10X7