Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4836100
  • Mfr #: LCU3-0083-RA_10x7
$15.45
  • Legend: Hot Surface. Do Not Touch.
  • Subject Matter: Hot
  • Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #LCU3-0083-RA_10X7 Specifications

  • Zoro #: G4836100
  • Mfr #: LCU3-0083-RA_10x7
Legend: Hot Surface. Do Not Touch. Subject Matter: Hot
Material: Recycled Aluminum UV Resistant: No
Mounting Style: Corner Holes Legend/Background Color: Black/Yellow
Height: 7 in Sign Material: Recycled Aluminum
Item: Caution Sign Printed Language: English
Sign Mounting Style: With Mounting Holes Width: 10 in
Legend Style: Text Header: Caution
Glow-in-the-Dark: No Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hot Surface. Do Not Touch., Printed Language English

Reviews of Lyle #LCU3-0083-RA_10X7