Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4835866
  • Mfr #: LCU3-0087-RA_10x7
$15.58
  • Legend: Open This Door Slowly
  • Glow-in-the-Dark: No
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0087-RA_10X7 Specifications

  • Zoro #: G4835866
  • Mfr #: LCU3-0087-RA_10x7
Legend: Open This Door Slowly Glow-in-the-Dark: No
Legend Style: Text Sign Material: Recycled Aluminum
Subject Matter: Door Instruction Material: Recycled Aluminum
Legend/Background Color: Black/Yellow Printed Language: English
UV Resistant: No Language: English
Mounting Style: Corner Holes Height: 7 in
Sign Mounting Style: With Mounting Holes Item: Caution Sign
Width: 10 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Open This Door Slowly, Printed Language English

Reviews of Lyle #LCU3-0087-RA_10X7