Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4835741
  • Mfr #: LCU3-0089-RA_10x7
$14.96
  • Height: 7 in
  • Material: Recycled Aluminum
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0089-RA_10X7 Specifications

  • Zoro #: G4835741
  • Mfr #: LCU3-0089-RA_10x7
Height: 7 in Material: Recycled Aluminum
UV Resistant: No Sign Material: Recycled Aluminum
Width: 10 in Legend: Always Add Acid To Water.
Item: Caution Sign Legend/Background Color: Black/Yellow
Sign Mounting Style: With Mounting Holes Subject Matter: Chemical and Hazardous Materials
Mounting Style: Corner Holes Language: English
Printed Language: English Legend Style: Text
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Always Add Acid To Water., Printed Language English

Reviews of Lyle #LCU3-0089-RA_10X7