Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4835385
  • Mfr #: LCU3-0095-RA_10x7
$14.99
  • Sign Material: Recycled Aluminum
  • Subject Matter: Slip, Trip, and Falls
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0095-RA_10X7 Specifications

  • Zoro #: G4835385
  • Mfr #: LCU3-0095-RA_10x7
Sign Material: Recycled Aluminum Subject Matter: Slip, Trip, and Falls
UV Resistant: No Language: English
Material: Recycled Aluminum Glow-in-the-Dark: No
Width: 10 in Mounting Style: Corner Holes
Legend: Slippery Floor Printed Language: English
Height: 7 in Item: Caution Sign
Legend/Background Color: Black/Yellow Legend Style: Text
Sign Mounting Style: With Mounting Holes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Slippery Floor, Printed Language English

Reviews of Lyle #LCU3-0095-RA_10X7