Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4834606
  • Mfr #: LCU3-0108-RA_10x7
$15.45
  • Sign Material: Recycled Aluminum
  • Sign Mounting Style: With Mounting Holes
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0108-RA_10X7 Specifications

  • Zoro #: G4834606
  • Mfr #: LCU3-0108-RA_10x7
Sign Material: Recycled Aluminum Sign Mounting Style: With Mounting Holes
UV Resistant: No Height: 7 in
Legend Style: Text Item: Caution Sign
Width: 10 in Glow-in-the-Dark: No
Header: Caution Legend: Hearing Protection Required In This Area
Printed Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hearing Protection Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0108-RA_10X7