Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4833888
  • Mfr #: LCU3-0120-RA_10x7
$14.96
  • Glow-in-the-Dark: No
  • Mounting Style: Corner Holes
  • Legend: forklift Traffic Keep Clear
See full product details
Orders over $75 ship free.

Lyle #LCU3-0120-RA_10X7 Specifications

  • Zoro #: G4833888
  • Mfr #: LCU3-0120-RA_10x7
Glow-in-the-Dark: No Mounting Style: Corner Holes
Legend: forklift Traffic Keep Clear Printed Language: English
Legend/Background Color: Black/Yellow Material: Recycled Aluminum
Legend Style: Text Subject Matter: Lift Truck
Language: English Height: 7 in
Width: 10 in Sign Material: Recycled Aluminum
Item: Caution Sign Sign Mounting Style: With Mounting Holes
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Forklift Traffic Keep Clear, Printed Language English

Reviews of Lyle #LCU3-0120-RA_10X7