Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4833705
  • Mfr #: LCU3-0123-RA_10x7
$14.99
  • Subject Matter: Machine and Operational
  • Material: Recycled Aluminum
  • Height: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0123-RA_10X7 Specifications

  • Zoro #: G4833705
  • Mfr #: LCU3-0123-RA_10x7
Subject Matter: Machine and Operational Material: Recycled Aluminum
Height: 7 in Legend Style: Text
Item: Caution Sign Mounting Style: Corner Holes
Glow-in-the-Dark: No Legend/Background Color: Black/Yellow
Sign Mounting Style: With Mounting Holes Printed Language: English
Legend: Overhead Equipment UV Resistant: No
Width: 10 in Sign Material: Recycled Aluminum
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Overhead Equipment, Printed Language English

Reviews of Lyle #LCU3-0123-RA_10X7