Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4833221
  • Mfr #: LCU3-0132-RA_10x7
$14.99
  • Language: English
  • Sign Material: Recycled Aluminum
  • Height: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0132-RA_10X7 Specifications

  • Zoro #: G4833221
  • Mfr #: LCU3-0132-RA_10x7
Language: English Sign Material: Recycled Aluminum
Height: 7 in Width: 10 in
Material: Recycled Aluminum Legend: Buried Cable Call Before Digging ____-____-____
Mounting Style: Corner Holes Printed Language: English
Legend/Background Color: Black/Yellow Subject Matter: Electrical Hazard
UV Resistant: No Header: Caution
Legend Style: Text Item: Reflective Buried Cable Caution Sign
Sign Mounting Style: With Mounting Holes Glow-in-the-Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Buried Cable Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Buried Cable Call Before Digging ____-____-____, Printed Language English

Reviews of Lyle #LCU3-0132-RA_10X7