Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4832689
  • Mfr #: LCU3-0141-RA_10x7
$15.58
  • Width: 10 in
  • Height: 7 in
  • Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0141-RA_10X7 Specifications

  • Zoro #: G4832689
  • Mfr #: LCU3-0141-RA_10x7
Width: 10 in Height: 7 in
Language: English Printed Language: English
Legend/Background Color: Black/Yellow Legend: Slippery When Wet
Material: Recycled Aluminum Item: Caution Sign
Glow-in-the-Dark: No Subject Matter: Slip, Trip, and Falls
Sign Mounting Style: With Mounting Holes Legend Style: Text
Mounting Style: Corner Holes UV Resistant: No
Sign Material: Recycled Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Slippery When Wet, Printed Language English

Reviews of Lyle #LCU3-0141-RA_10X7