Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4831900
  • Mfr #: LCU3-0154-RA_10x7
$15.58
  • Material: Recycled Aluminum
  • Legend: Prevent Accidents Clean Up Spills
  • Width: 10 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0154-RA_10X7 Specifications

  • Zoro #: G4831900
  • Mfr #: LCU3-0154-RA_10x7
Material: Recycled Aluminum Legend: Prevent Accidents Clean Up Spills
Width: 10 in Sign Mounting Style: With Mounting Holes
Height: 7 in UV Resistant: No
Subject Matter: Spill Control Printed Language: English
Mounting Style: Corner Holes Language: English
Legend/Background Color: Black/Yellow Glow-in-the-Dark: No
Legend Style: Text Sign Material: Recycled Aluminum
Item: Caution Sign Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Prevent Accidents Clean Up Spills, Printed Language English

Reviews of Lyle #LCU3-0154-RA_10X7