Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4831727
  • Mfr #: LCU3-0157-RA_10x7
$14.96
  • Material: Recycled Aluminum
  • UV Resistant: No
  • Legend: Ear Protection Required
See full product details
Orders over $75 ship free.

Lyle #LCU3-0157-RA_10X7 Specifications

  • Zoro #: G4831727
  • Mfr #: LCU3-0157-RA_10x7
Material: Recycled Aluminum UV Resistant: No
Legend: Ear Protection Required Mounting Style: Corner Holes
Height: 7 in Sign Material: Recycled Aluminum
Legend Style: Text Width: 10 in
Sign Mounting Style: With Mounting Holes Header: Caution
Subject Matter: Personal Protection Item: Caution Sign
Printed Language: English Glow-in-the-Dark: No
Language: English Legend/Background Color: Black/Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Ear Protection Required, Printed Language English

Reviews of Lyle #LCU3-0157-RA_10X7