Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4831009
  • Mfr #: LCU3-0169-RA_10x7
$14.99
  • Width: 10 in
  • Language: English
  • Height: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0169-RA_10X7 Specifications

  • Zoro #: G4831009
  • Mfr #: LCU3-0169-RA_10x7
Width: 10 in Language: English
Height: 7 in Sign Material: Aluminum
Subject Matter: Personal Protection Printed Language: English
Material: Recycled Aluminum Legend/Background Color: Black/Yellow
Item: Caution Sign Header: Caution
Sign Mounting Style: Mounting Holes Legend: Goggles Required In This Area
Mounting Style: Corner Holes Legend Style: Text
Glow-in-the-Dark: No UV Resistant: Yes
Depth: 1/25 in Thickness: 0.04 in
Sign Shape: Vertical Rectangle Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Retroreflective Grade: Engineer Grade Sign Legend Text Color: Black
Legend Pictogram Description: Eye Protection Number of Printed Sides: 1
Legend Pictogram ID: PPEQ-937 Metal Detectable: Yes
Sign Header: Caution Sign Header Background Color: Black
Maximum Service Temperature: 130 Degrees F Sign Legend Style: Symbol and Text
Sign Mounting Location: Wall Outdoor Life Expectancy: Outdoor 3 to 5 yr
Corrosion Resistant: Yes Sign Legend: Goggles Required In This Area
Sign Header Style: Text Material Properties: Rigid
Sign Format: ANSI/OSHA Format Protective Coating: Clear Film Laminate
OSHA Regulations: OSHA 29 CFR 1910.145 Material Special Properties: Metal Detectable
Write on Surface: No Maximum Viewing Distance - Unfavorable Conditions: 5 ft
Sign Header Text Color: Yellow Graffiti Resistant: Yes
State Specific Sign: No ADA Compliant: No
Anti-Slip Surface: No Mounting Pattern: 4 Corner
Mounting Hole Dia.: 0.1875 in Average Outdoor Durability: 3 to 5 yr
Indoor/Outdoor Usage: Indoor/Outdoor Minimum Service Temperature: -40 Degrees F
ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006 ANSI 969 Compliant: No
Mirror Print: No Sign Legend Background Color: Yellow
Glow In The Dark: No Maximum Viewing Distance - Favorable Conditions: 20 ft
Abrasion Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0169-RA_10X7