Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4830948
  • Mfr #: LCU3-0170-RA_10x7
$14.96
  • Glow-in-the-Dark: No
  • Sign Material: Recycled Aluminum
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0170-RA_10X7 Specifications

  • Zoro #: G4830948
  • Mfr #: LCU3-0170-RA_10x7
Glow-in-the-Dark: No Sign Material: Recycled Aluminum
Printed Language: English Subject Matter: Personal Protection
Width: 10 in Legend Style: Text
Header: Caution Item: Caution Sign
Mounting Style: Corner Holes Legend/Background Color: Black/Yellow
Legend: High Intensity Ultraviolet Light Wear Eye Protection Language: English
Height: 7 in UV Resistant: No
Material: Recycled Aluminum Sign Mounting Style: With Mounting Holes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend High Intensity Ultraviolet Light Wear Eye Protection, Printed Language English

Reviews of Lyle #LCU3-0170-RA_10X7