Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4830528
  • Mfr #: LCU3-0177-RA_10x7
$14.96
  • Item: Caution Sign
  • Legend Style: Text
  • Legend: Hard Hat Required In This Area
See full product details
Orders over $75 ship free.

Lyle #LCU3-0177-RA_10X7 Specifications

  • Zoro #: G4830528
  • Mfr #: LCU3-0177-RA_10x7
Item: Caution Sign Legend Style: Text
Legend: Hard Hat Required In This Area Header: Caution
Sign Mounting Style: With Mounting Holes Printed Language: English
Glow-in-the-Dark: No UV Resistant: No
Height: 7 in Sign Material: Recycled Aluminum
Width: 10 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hard Hat Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0177-RA_10X7