Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4829925
  • Mfr #: LCU3-0187-RA_10x7
$14.96
  • Height: 7 in
  • Header: Caution
  • Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0187-RA_10X7 Specifications

  • Zoro #: G4829925
  • Mfr #: LCU3-0187-RA_10x7
Height: 7 in Header: Caution
Language: English Sign Material: Recycled Aluminum
Mounting Style: Corner Holes Glow-in-the-Dark: No
Material: Recycled Aluminum Legend Style: Text
Legend: PPE Required Hard Hat Safety Glasses Hearing Protection Subject Matter: Personal Protection
Item: Caution Sign UV Resistant: No
Sign Mounting Style: With Mounting Holes Printed Language: English
Width: 10 in Legend/Background Color: Black/Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend PPE Required Hard Hat Safety Glasses Hearing Protection, Printed Language English

Reviews of Lyle #LCU3-0187-RA_10X7