Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4829800
  • Mfr #: LCU3-0189-RA_10x7
$14.96
  • Legend: Wear Protective Equipment
  • Printed Language: English
  • Width: 10 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0189-RA_10X7 Specifications

  • Zoro #: G4829800
  • Mfr #: LCU3-0189-RA_10x7
Legend: Wear Protective Equipment Printed Language: English
Width: 10 in UV Resistant: No
Glow-in-the-Dark: No Sign Material: Recycled Aluminum
Item: Caution Sign Legend Style: Text
Header: Caution Height: 7 in
Sign Mounting Style: With Mounting Holes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Wear Protective Equipment, Printed Language English

Reviews of Lyle #LCU3-0189-RA_10X7