Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4829021
  • Mfr #: LCU3-0202-RA_10x7
$14.96
  • Header Legend Color: Yellow
  • Legend Style: Symbol and Text
  • Legend: Keep Hands Clear Pictogram
See full product details
Orders over $75 ship free.

Lyle #LCU3-0202-RA_10X7 Specifications

  • Zoro #: G4829021
  • Mfr #: LCU3-0202-RA_10x7
Header Legend Color: Yellow Legend Style: Symbol and Text
Legend: Keep Hands Clear Pictogram Legend/Background Color: Black/Yellow
Glow-in-the-Dark: No Subject Matter: Personal Protection
Sign Legend Color: Black UV Resistant: No
Language: English Header Background Color: Black
Height: 7 in Mounting Style: Corner Holes
Header: Caution Width: 10 in
Sign Mounting Style: With Mounting Holes Item: Caution Sign
Printed Language: English Sign Material: Recycled Aluminum
Sign Background Color: Yellow Material: Recycled Aluminum
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Keep Hands Clear Pictogram, Printed Language English

Reviews of Lyle #LCU3-0202-RA_10X7