Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4828787
  • Mfr #: LCU3-0206-RA_10x7
$14.99
  • UV Resistant: Yes
  • Legend Style: Text
  • Sign Mounting Style: Mounting Holes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0206-RA_10X7 Specifications

  • Zoro #: G4828787
  • Mfr #: LCU3-0206-RA_10x7
UV Resistant: Yes Legend Style: Text
Sign Mounting Style: Mounting Holes Width: 10 in
Material: Recycled Aluminum Glow-in-the-Dark: No
Height: 7 in Legend: No Steps
Printed Language: English Item: Reflective Steps Caution Sign
Sign Material: Aluminum Language: English
Subject Matter: Slip, Trip, and Falls Mounting Style: Corner Holes
Legend/Background Color: Black/Yellow Sign Shape: Vertical Rectangle
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967 Thickness: 0.04 in
Depth: 1/25 in Retroreflective Grade: Engineer Grade
Glow In The Dark: No ANSI Standards: ANSI Z53.1-1967
Sign Legend Background Color: Yellow Protective Coating: Clear Film Laminate
Anti-Slip Surface: No Sign Format: Traditional OSHA
Indoor/Outdoor Usage: Indoor/Outdoor Write on Surface: No
Maximum Service Temperature: 130 Degrees F Sign Header Text Color: Yellow
Sign Legend Text Color: Black Mirror Print: No
Graffiti Resistant: Yes State Specific Sign: No
Average Outdoor Durability: 3 to 5 yr Mounting Hole Dia.: 0.1875 in
Corrosion Resistant: Yes Sign Mounting Location: Wall
Sign Legend Style: Text Metal Detectable: Yes
Mounting Pattern: 4 Corner Minimum Service Temperature: -40 Degrees F
ANSI 969 Compliant: No Sign Header Style: Text
ADA Compliant: No Material Special Properties: Metal Detectable
Sign Header Background Color: Black Number of Printed Sides: 1
Sign Header: Caution Sign Legend: No Steps
Outdoor Life Expectancy: 3 to 5 yr Abrasion Resistant: No
Maximum Viewing Distance - Unfavorable Conditions: 5 ft Maximum Viewing Distance - Favorable Conditions: 20 ft
OSHA Regulations: OSHA 29 CFR 1910.145 Material Properties: Rigid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Steps Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Steps, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0206-RA_10X7