Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4828665
  • Mfr #: LCU3-0208-RA_10x7
$14.99
  • Printed Language: English
  • Mounting Style: Corner Holes
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0208-RA_10X7 Specifications

  • Zoro #: G4828665
  • Mfr #: LCU3-0208-RA_10x7
Printed Language: English Mounting Style: Corner Holes
Legend Style: Text Glow-in-the-Dark: No
UV Resistant: No Legend: Wet Floor
Item: Caution Sign Height: 7 in
Legend/Background Color: Black/Yellow Sign Mounting Style: With Mounting Holes
Material: Recycled Aluminum Width: 10 in
Subject Matter: Slip, Trip, and Falls Sign Material: Recycled Aluminum
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Wet Floor, Printed Language English

Reviews of Lyle #LCU3-0208-RA_10X7