Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4828540
  • Mfr #: LCU3-0210-RA_10x7
$14.96
  • Height: 7 in
  • Legend: No Smoking
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0210-RA_10X7 Specifications

  • Zoro #: G4828540
  • Mfr #: LCU3-0210-RA_10x7
Height: 7 in Legend: No Smoking
Glow-in-the-Dark: No Sign Mounting Style: With Mounting Holes
Width: 10 in Legend Style: Text
UV Resistant: No Item: Caution No Smoking Sign
Printed Language: English Sign Material: Recycled Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend No Smoking, Printed Language English

Reviews of Lyle #LCU3-0210-RA_10X7