Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4827700
  • Mfr #: LCU3-0224-RA_10x7
$15.45
  • Legend/Background Color: Black/Yellow
  • Language: English
  • Legend: Hot Keep Away
See full product details
Orders over $75 ship free.

Lyle #LCU3-0224-RA_10X7 Specifications

  • Zoro #: G4827700
  • Mfr #: LCU3-0224-RA_10x7
Legend/Background Color: Black/Yellow Language: English
Legend: Hot Keep Away Glow-in-the-Dark: No
Printed Language: English Header: Caution
UV Resistant: No Item: Caution Sign
Material: Recycled Aluminum Subject Matter: Hot
Width: 10 in Height: 7 in
Legend Style: Text Sign Mounting Style: With Mounting Holes
Mounting Style: Corner Holes Sign Material: Recycled Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hot Keep Away, Printed Language English

Reviews of Lyle #LCU3-0224-RA_10X7