Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4827341
  • Mfr #: LCU3-0230-RA_10x7
$14.96
  • Height: 7 in
  • Sign Mounting Style: With Mounting Holes
  • Mounting Style: Corner Holes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0230-RA_10X7 Specifications

  • Zoro #: G4827341
  • Mfr #: LCU3-0230-RA_10x7
Height: 7 in Sign Mounting Style: With Mounting Holes
Mounting Style: Corner Holes Printed Language: English
Language: English Header: Caution
Subject Matter: Keep Hands Clear Glow-in-the-Dark: No
UV Resistant: No Sign Material: Recycled Aluminum
Legend Style: Text Legend: Keep Hands Off
Item: Caution Sign Width: 10 in
Legend/Background Color: Black/Yellow Material: Recycled Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Keep Hands Off, Printed Language English

Reviews of Lyle #LCU3-0230-RA_10X7