Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4826809
  • Mfr #: LCU3-0239-RA_10x7
$14.62
  • Header: Caution
  • Glow-in-the-Dark: No
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0239-RA_10X7 Specifications

  • Zoro #: G4826809
  • Mfr #: LCU3-0239-RA_10x7
Header: Caution Glow-in-the-Dark: No
UV Resistant: No Height: 7 in
Printed Language: English Width: 10 in
Sign Mounting Style: With Mounting Holes Sign Legend Color: Black
Header Legend Color: Yellow Sign Material: Recycled Aluminum
Item: Caution Sign Legend Style: Text
Header Background Color: Black Legend: Slow Sound Horn
Sign Background Color: Yellow Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Road Traffic Control, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Slow Sound Horn, Printed Language English

Reviews of Lyle #LCU3-0239-RA_10X7