Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4826748
  • Mfr #: LCU3-0240-RA_10x7
$15.58
  • Glow-in-the-Dark: No
  • Height: 7 in
  • Header Legend Color: Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0240-RA_10X7 Specifications

  • Zoro #: G4826748
  • Mfr #: LCU3-0240-RA_10x7
Glow-in-the-Dark: No Height: 7 in
Header Legend Color: Yellow Sign Legend Color: Black
Language: English Sign Background Color: Yellow
Header: Caution Material: Recycled Aluminum
Mounting Style: Corner Holes Item: Caution Sign
UV Resistant: No Subject Matter: Clearance
Legend/Background Color: Black/Yellow Width: 10 in
Sign Material: Recycled Aluminum Legend: Watch Your Head
Printed Language: English Sign Mounting Style: With Mounting Holes
Legend Style: Text Header Background Color: Black
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Watch Your Head, Printed Language English

Reviews of Lyle #LCU3-0240-RA_10X7