Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4825007
  • Mfr #: LCU3-0269-RA_10x7
$14.99
  • Header Legend Color: Yellow
  • Printed Language: English
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0269-RA_10X7 Specifications

  • Zoro #: G4825007
  • Mfr #: LCU3-0269-RA_10x7
Header Legend Color: Yellow Printed Language: English
Glow-in-the-Dark: No Mounting Style: Corner Holes
UV Resistant: No Width: 10 in
Material: Recycled Aluminum Header: Caution
Header Background Color: Black Item: Caution Sign
Sign Background Color: Yellow Height: 7 in
Legend/Background Color: Black/Yellow Sign Mounting Style: With Mounting Holes
Legend Style: Text Sign Material: Recycled Aluminum
Subject Matter: Personal Protection Sign Legend Color: Black
Legend: Safety Shoes Required Language: English
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Safety Shoes Required, Printed Language English

Reviews of Lyle #LCU3-0269-RA_10X7