Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Zoro #: G4824885
  • Mfr #: LCU3-0271-RA_10x7
$14.99
  • Height: 7 in
  • Width: 10 in
  • Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #LCU3-0271-RA_10X7 Specifications

  • Zoro #: G4824885
  • Mfr #: LCU3-0271-RA_10x7
Height: 7 in Width: 10 in
Material: Recycled Aluminum Sign Legend Color: Black
Item: Caution Sign Glow-in-the-Dark: No
Sign Mounting Style: With Mounting Holes Legend: Dust Mask is Required
Mounting Style: Corner Holes Header Background Color: Black
Subject Matter: Personal Protection Printed Language: English
Header: Caution UV Resistant: No
Legend Style: Text Header Legend Color: Yellow
Sign Background Color: Yellow Legend/Background Color: Black/Yellow
Sign Material: Recycled Aluminum Language: English
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Dust Mask is Required, Printed Language English

Reviews of Lyle #LCU3-0271-RA_10X7